This item is Discontinued.

Lab Safety Supply Microscope, 1X, 2X Mag 35Y969

Microscope, 1X, 2X Mag (Discontinued)

  • Mfr # 35Y969
  • Zoro # G4982327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35Y969
Zoro #
G4982327
UPC #
190735557358
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Microscope
Eyepiece Type
Binocular
Light Source
LED
Optical Field of View
20 mm
Stand Type
Fixed Arm
Optical Magnification
10X to 20X
Maximum Magnification Capability
20X
Includes
(2) Eyecups, Dust Cover, Operation Manual
Working Distance
27 mm
Eyepiece Protractor
Yes

Description

Microscope, Eyepiece Type Binocular, Stand Type Fixed Arm, Light Source LED, Optical Field of View 20 mm, Optical Magnification 10X to 20X, Maximum Magnification Capability 20X, Manufacturers Warranty Length 1 yr, Working Distance 27 mm, Eyepiece Protractor Yes, Includes (2) Eyecups, Dust Cover, Operation Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.