SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mortar and Pestle Set, Glass, 150mm Dia

LAB SAFETY SUPPLY| Zoro #: G2313954| Mfr #: 5PTG9

$25.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 85mmItem: Mortar and Pestle SetInside Dia.: 150mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313954 Mfr #: 5PTG9
Height: 85mmItem: Mortar and Pestle Set
Inside Dia.: 150mmMaterial of Construction: Glass
Country of Origin (subject to change): China

Description

Mortar and Pestle Set, Inside Dia. 150mm, Height 85mm, Material of Construction Glass

Reviews