This item is Discontinued.

Lab Safety Supply Oven, 10 to 200 deg., +/- 1 deg @ 100 deg 32EZ30

Oven, 10 to 200 deg., +/- 1 deg @ 100 deg (Discontinued)

  • Mfr # 32EZ30
  • Zoro # G9466791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32EZ30
Zoro #
G9466791
UPC #
190735556955
Country of Origin
China

Dimensions

Overall Depth
33.3 in
Overall Height
23.3 in
Overall Width
25.5 in
Chamber Height
18.5 in
Chamber Width
17.71 in
Manufacturers Warranty Length
2 yr
Overall Dimensions
23.3"H x 25.5"W x 33.3"D
Chamber Depth
16.92 in
Inside Usable Dimensions
17.7"Al x 16.9"An x 18.5"Prof.

Details

Item
Oven
Convection Type
Gravity
Volume
90 L
Voltage
120 V
Standards
CSA
Programmable
No
Capacity (ML)
90,000
Power Consumption
1400W
Special Features
High Temperature Silicone Door Seal, No Exposed Heating, PID Controller, Powder Coated Paint Exterior Finish Insulation, Stainless Steel Shelves
Number of Doors
1
Temp. Range (C)
Ambient +10 Degrees to 200 Degrees
Shelf Capacity
33 lb
Watts
1,500 W
Hz
60
Preheat Time
25 min to 150 Degrees C
Number of Shelves
2
Temp. Uniformity
+/-3.5 Degrees C @ 150 Degrees C
Temp. Accuracy
+/- 1 Degrees C @ 100 Degrees C
Thermostat
PT 100 Sensor
Door Material
Powder Coated Steel
Material
Sheet Metal
Chamber Material
Stainless Steel
Includes
(2) Spare Fuse, Power Cord
Capacity (Cu.-Ft.)
3.18
Temp. Range
10 Degrees to 200 Degrees C
Power Requirement
110V, 60Hz
Housing Material
Powder Coated Steel

Description

Oven, Convection Type Gravity, Temp. Range (C) Ambient +10 Degrees to 200 Degrees , Overall Height 23.3 in, Overall Width 25.5 in, Overall Depth 33.3 in, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Chamber Height 18.5 in, Chamber Width 17.71 in, Chamber Depth 16.92 in, Hz 60, Voltage 120 V, Watts 1,500 W, Capacity (Cu.-Ft.) 3.18, Capacity (ML) 90,000, Programmable No, Temp. Uniformity +/-3.5 Degrees C @ 150 Degrees C, Preheat Time 25 min to 150 Degrees C, Chamber Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.