Petri Dish, 124mL, PK10

LAB SAFETY SUPPLY| Zoro #: G0570132| Mfr #: 5PTF6

$22.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 124mL
Dimensions: 90 x 18mm
Item: Petri Dish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570132 Mfr #: 5PTF6
Volume Capacity: 124mLDimensions: 90 x 18mm
Item: Petri DishCountry of Origin (subject to change): China

Description

Petri Dish, Dimensions 90 x 18mm, Volume Capacity 124mL, Package Quantity 10

Reviews