BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Petri Dish With Cover, Glass, 42mL, PK12

LAB SAFETY SUPPLY| Zoro #: G2034435| Mfr #: 5PTF4

$21.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimensions: 60 x 15mm
Volume Capacity: 42mL
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034435 Mfr #: 5PTF4
Dimensions: 60 x 15mmVolume Capacity: 42mL
Country of Origin (subject to change): China

Description

Crystallizing Dish, Dimensions 60 x 15mm, Volume Capacity 42mL, Package Quantity 12

Reviews