This item is Discontinued.

Lab Safety Supply Pipetter Tips, 0.5 to 10ul, PK480 21R676

Pipetter Tips, 0.5 to 10ul, PK480 (Discontinued)

  • Mfr # 21R676
  • Zoro # G4694146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R676
Zoro #
G4694146
UPC #
190735554579
Country of Origin
China

Dimensions

Diameter
0.248 in
Height
1.764 in

Details

Item
Pipetter Tips
Capacity
0.5 to 10uL
Color
Clear
Special Features
Extra Long Design To Avoid Cross-Contamination
Packaging
Refill Pack
For Use With
Pipettes
Type
Micro Tip
Material of Construction
polypropylene

Description

Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 0.5 to 10uL, Height 1.764 in, Diameter 0.248 in, Color Clear, Special Features Extra Long Design To Avoid Cross-Contamination, For Use With Pipettes, Refill Pack Packaging, Package Quantity 480

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.