This item is Discontinued.

Lab Safety Supply Pipetter Tips, 0.5 to 10ul, PK96 21R675

Pipetter Tips, 0.5 to 10ul, PK96 (Discontinued)

  • Mfr # 21R675
  • Zoro # G4687365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R675
Zoro #
G4687365
UPC #
190735554562
Country of Origin
China

Dimensions

Diameter
0.248 in
Height
1.764 in

Details

Item
Pipetter Tips
Type
Micro Tip
Capacity
0.5 to 10uL
Material of Construction
polypropylene
Packaging
Rack Pack
Color
Clear
Special Features
Extra Long Design To Avoid Cross-Contamination
For Use With
Pipettes
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 0.5 to 10uL, Height 1.764 in, Diameter 0.248 in, Color Clear, Special Features Extra Long Design To Avoid Cross-Contamination, For Use With Pipettes, Rack Pack Packaging, Package Quantity 96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.