This item is Discontinued.

Lab Safety Supply Pipetter Tips, 1 to 200ul, PK480 21R679

Pipetter Tips, 1 to 200ul, PK480 (Discontinued)

  • Mfr # 21R679
  • Zoro # G4705635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R679
Zoro #
G4705635
UPC #
190735554609
Country of Origin
China

Dimensions

Diameter
0.283 in
Height
1.992 in

Details

Item
Pipetter Tips
Capacity
1 to 200micron L
Color
Yellow
Special Features
Super Clear, With Graduation, Universal Fit
Packaging
Refill Pack
Material of Construction
polypropylene
For Use With
Pipettes
Type
Micro Tip

Description

Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1 to 200micron L, Height 1.992 in, Diameter 0.283 in, Color Yellow, Special Features Super Clear, With Graduation, Universal Fit, For Use With Pipettes, Refill Pack Packaging, Package Quantity 480

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.