This item is Discontinued.

Lab Safety Supply Pipetter Tips, 1 to 200ul, PK96 21R678

Pipetter Tips, 1 to 200ul, PK96 (Discontinued)

  • Mfr # 21R678
  • Zoro # G4702573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R678
Zoro #
G4702573
UPC #
190735554593
Country of Origin
China

Dimensions

Height
1.992 in
Diameter
0.283 in

Details

Item
Pipetter Tips
Capacity
1 to 200uL
Type
Micro Tip
Material of Construction
polypropylene
Special Features
Super Clear, Universal Fit, With Graduation
Color
Yellow
For Use With
Pipettes
Packaging
Rack Pack
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1 to 200uL, Height 1.992 in, Diameter 0.283 in, Color Yellow, Special Features Super Clear, Universal Fit, With Graduation, For Use With Pipettes, Rack Pack Packaging, Package Quantity 96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.