This item is Discontinued.

Lab Safety Supply Pipetter Tips, 100 to 1000ul, PK96 21R685

Pipetter Tips, 100 to 1000ul, PK96 (Discontinued)

  • Mfr # 21R685
  • Zoro # G4690131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R685
Zoro #
G4690131
UPC #
190735554661
Country of Origin
China

Dimensions

Diameter
0.346 in
Height
4.016 in

Details

Item
Pipetter Tips
Type
Filter Tip
Capacity
100 to 1000uL
Material of Construction
polypropylene
Color
Blue
Packaging
Rack Pack
Special Features
Proven Protection Against Aerosols
For Use With
Pipettes
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 100 to 1000uL, Height 4.016 in, Diameter 0.346 in, Color Blue, Special Features Proven Protection Against Aerosols, For Use With Pipettes, Rack Pack Packaging, Package Quantity 96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.