Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21R760
Zoro #
G4665211
UPC #
190735555392
Country of Origin
Unknown
Dimensions
Height
2.2 in
Diameter
0.28 in
Details
Item
Pipetter Tips
Type
Filter Tip
Capacity
200uL
Material of Construction
polypropylene
Color
Neutral
Packaging
Autoclavable Polypropylene Box
For Use With
All Major Brand Pipettes
Accessory Type
Pipetter Tips
Description
Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 200uL, Height 2.2 in, Diameter 0.28 in, Color Neutral, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.