Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21R703
Zoro #
G4706012
UPC #
190735554838
Country of Origin
India
Dimensions
Height
2.2 in
Diameter
0.28 in
Details
Item
Pipetter Tips
Capacity
300uL
Type
Micro Tip
Material of Construction
polypropylene
Color
Neutral
For Use With
All Major Brand Pipettes
Packaging
Autoclavable Polypropylene Box
Accessory Type
Pipetter Tips
Description
Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 300uL, Height 2.2 in, Diameter 0.28 in, Color Neutral, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.