This item is Discontinued.

Lab Safety Supply Qualitative Filter Paper, 24cm, PK100 36L284

Qualitative Filter Paper, 24cm, PK100 (Discontinued)

  • Mfr # 36L284
  • Zoro # G5058103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36L284
Zoro #
G5058103
UPC #
190735557631
Country of Origin
United States

Dimensions

Diameter
24.0cm
Pore Size
7 to 14 um

Details

Item
Qualitative Filter Paper
For Use With
Liquids
Material
Cellulose
Grade
CFP1230
Temp. Range
Nominal

Description

Qualitative Filter Paper, Diameter 24.0cm, Material Cellulose, Grade CFP1230, For Use With Liquids, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.