Reagent Bottle, Clear, Narrow, 1000mL, PK6

LAB SAFETY SUPPLY| Zoro #: G1729917| Mfr #: 5YHF8

$60.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 102mm
Bottle/Jar Shape: Round
Labware Closure Color: White Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729917 Mfr #: 5YHF8
Diameter: 102mmBottle/Jar Shape: Round
Labware Closure Color: White ClearClosure Material: Ground Glass
Labware Body Color: ClearSterile/Non-Sterile: Non-Sterile
Bottle/Jar Type: ReagentSpecial Features: 30.5mm Mouth dia.
Height: 188mmLabware Closure Liner Material: Unlined
Capacity: 1,000mLLabware Basic Material: Glass
Graduation Range: Not SpecifiedLabware Clarity: Transparent
Mouth: NarrowAutoclavable: Yes
Item: Reagent BottleIncludes Closure: Yes
Country of Origin (subject to change): China

Description

Reagent Bottle, Capacity 1,000mL, Labware Basic Material Glass, Bottle/Jar Shape Round, Mouth Narrow, Labware Body Color Clear, Labware Closure Color White Clear, Closure Material Ground Glass, Graduation Range Not Specified, Height 188mm, Diameter 102mm, Special Features 30.5mm Mouth dia., Bottle/Jar Type Reagent, Package Quantity 6

Reviews