Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Reagent Bottle, Clear, Narrow, 125 mL, PK8

LAB SAFETY SUPPLY| Zoro #: G2211641| Mfr #: 5YHF5

$30.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 55mm
Labware Closure Liner Material: Unlined
Capacity: 125ml
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211641 Mfr #: 5YHF5
Diameter: 55mmLabware Closure Liner Material: Unlined
Capacity: 125mlIncludes Closure: Yes
Height: 110mmLabware Basic Material: Glass
Closure Material: Ground GlassBottle/Jar Shape: Round
Autoclavable: YesSterile/Non-Sterile: Non-Sterile
Special Features: 21mm Mouth dia.Mouth: Narrow
Labware Clarity: TransparentBottle/Jar Type: Reagent
Labware Body Color: ClearLabware Closure Color: White Clear
Graduation Range: Not SpecifiedCountry of Origin (subject to change): China

Description

Reagent Bottle, Capacity 125mL, Labware Basic Material Glass, Bottle/Jar Shape Round, Mouth Narrow, Labware Body Color Clear, Labware Closure Color White Clear, Closure Material Ground Glass, Graduation Range Not Specified, Height 110mm, Diameter 55mm, Special Features 21mm Mouth dia., Bottle/Jar Type Reagent, Package Quantity 8

Reviews