Reagent Bottle, Amber, Narrow, 125 mL, PK8

LAB SAFETY SUPPLY| Zoro #: G1132065| Mfr #: 5YHG4

$38.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bottle/Jar Type: Reagent
Sterile/Non-Sterile: Non-Sterile
Mouth: Narrow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132065 Mfr #: 5YHG4
Bottle/Jar Type: ReagentSterile/Non-Sterile: Non-Sterile
Mouth: NarrowLabware Basic Material: Glass
Includes Closure: YesDiameter: 55mm
Labware Closure Liner Material: UnlinedGraduation Range: Not Specified
Labware Body Color: AmberHeight: 110mm
Closure Material: Ground GlassAutoclavable: Yes
Bottle/Jar Shape: RoundCapacity: 125ml
Item: Reagent BottleSpecial Features: 21mm Mouth dia.
Country of Origin (subject to change): China

Description

Reagent Bottle, Capacity 125mL, Labware Basic Material Glass, Bottle/Jar Shape Round, Mouth Narrow, Labware Body Color Amber, Closure Material Ground Glass, Graduation Range Not Specified, Height 110mm, Diameter 55mm, Special Features 21mm Mouth dia., Bottle/Jar Type Reagent, Package Quantity 8

Reviews