Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Reagent Bottle, Clear, Wide, 125 mL, PK8

LAB SAFETY SUPPLY| Zoro #: G1075986| Mfr #: 5YHH3

$33.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 56mm
Labware Closure Liner Material: Unlined
Capacity: 125ml
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075986 Mfr #: 5YHH3
Diameter: 56mmLabware Closure Liner Material: Unlined
Capacity: 125mlIncludes Closure: Yes
Height: 104mmLabware Basic Material: Glass
Closure Material: Ground GlassBottle/Jar Shape: Round
Autoclavable: YesSterile/Non-Sterile: Non-Sterile
Special Features: 32mm Mouth dia.Mouth: Wide
Labware Clarity: TransparentBottle/Jar Type: Reagent
Labware Body Color: ClearLabware Closure Color: White Clear
Graduation Range: Not SpecifiedCountry of Origin (subject to change): China

Description

Reagent Bottle, Capacity 125mL, Labware Basic Material Glass, Bottle/Jar Shape Round, Mouth Wide, Labware Body Color Clear, Labware Closure Color White Clear, Closure Material Ground Glass, Graduation Range Not Specified, Height 104mm, Diameter 56mm, Special Features 32mm Mouth dia., Bottle/Jar Type Reagent, Package Quantity 8

Reviews