WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Reagent Bottle, 125mL, Glass, Wide, PK8

LAB SAFETY SUPPLY| Zoro #: G2420941| Mfr #: 5YHJ1

$46.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Mouth: Wide
Closure Material: Ground Glass
Labware Body Color: Amber
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2420941 Mfr #: 5YHJ1
Mouth: WideClosure Material: Ground Glass
Labware Body Color: AmberBottle/Jar Type: Reagent
Height: 104mmAutoclavable: Yes
Diameter: 56mmCapacity: 125ml
Item: Reagent BottleSpecial Features: 32mm Mouth dia.
Bottle/Jar Shape: RoundIncludes Closure: Yes
Labware Basic Material: GlassGraduation Range: Not Specified
Sterile/Non-Sterile: Non-SterileLabware Closure Liner Material: Unlined
Country of Origin (subject to change): China

Product Description

Reagent Bottle, Capacity 125mL, Labware Basic Material Glass, Bottle/Jar Shape Round, Mouth Wide, Labware Body Color Amber, Closure Material Ground Glass, Graduation Range Not Specified, Height 104mm, Diameter 56mm, Special Features 32mm Mouth dia., Bottle/Jar Type Reagent, Package Quantity 8

Product Reviews