Reagent Bottle, 2500mL, Glass, Wide

LAB SAFETY SUPPLY| Zoro #: G2353251| Mfr #: 5YHH7

$21.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Mouth: Wide
Labware Closure Color: White Clear
Closure Material: Ground Glass
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2353251 Mfr #: 5YHH7
Mouth: WideLabware Closure Color: White Clear
Closure Material: Ground GlassLabware Body Color: Clear
Bottle/Jar Type: ReagentHeight: 300mm
Labware Clarity: TransparentAutoclavable: Yes
Diameter: 143mmCapacity: 2500mL
Item: Reagent BottleSpecial Features: 75mm Mouth dia.
Bottle/Jar Shape: RoundIncludes Closure: Yes
Labware Basic Material: GlassGraduation Range: Not Specified
Sterile/Non-Sterile: Non-SterileLabware Closure Liner Material: Unlined
Country of Origin (subject to change): China

Product Description

Reagent Bottle, Capacity 2500mL, Labware Basic Material Glass, Bottle/Jar Shape Round, Mouth Wide, Labware Body Color Clear, Labware Closure Color White Clear, Closure Material Ground Glass, Graduation Range Not Specified, Height 300mm, Diameter 143mm, Special Features 75mm Mouth dia., Bottle/Jar Type Reagent

Product Reviews