Reagent Bottle, Amber, Wide Mouth, 2500 mL

LAB SAFETY SUPPLY| Zoro #: G2061543| Mfr #: 5YHJ5

$28.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pre-Cleaned: None
Labware Closure Color: Amber
Includes Closure: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061543 Mfr #: 5YHJ5
Pre-Cleaned: NoneLabware Closure Color: Amber
Includes Closure: YesItem: Reagent Bottle
Mouth: WideLabware Body Color: Amber
Labware Clarity: TranslucentBottle/Jar Shape: Round
Graduation Range: Not SpecifiedLabware Closure Liner Material: Unlined
Height: 300mmCapacity: 2500mL
Standards: GB/T 11414-2007Diameter: 143mm
Autoclavable: YesBottle/Jar Type: Reagent
Labware Basic Material: GlassSterile/Non-Sterile: Non-Sterile
Special Features: 75mm Mouth dia.Closure Material: Ground Glass
Country of Origin (subject to change): China

Description

Reagent Bottle, Capacity 2500mL, Labware Basic Material Glass, Bottle/Jar Shape Round, Mouth Wide, Labware Body Color Amber, Closure Material Ground Glass, Graduation Range Not Specified, Height 300mm, Diameter 143mm, Special Features 75mm Mouth dia., Bottle/Jar Type Reagent

Reviews