LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Reagent Bottle, Clear, Narrow, 250 mL, Pk6

LAB SAFETY SUPPLY| Zoro #: G0305952| Mfr #: 5YHF6

$25.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bottle/Jar Type: Reagent
Sterile/Non-Sterile: Non-Sterile
Labware Closure Color: White Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305952 Mfr #: 5YHF6
Bottle/Jar Type: ReagentSterile/Non-Sterile: Non-Sterile
Labware Closure Color: White ClearMouth: Narrow
Labware Basic Material: GlassIncludes Closure: Yes
Diameter: 70mmLabware Closure Liner Material: Unlined
Graduation Range: Not SpecifiedLabware Body Color: Clear
Height: 139mmLabware Clarity: Transparent
Closure Material: Ground GlassAutoclavable: Yes
Bottle/Jar Shape: RoundCapacity: 250ml
Item: Reagent BottleSpecial Features: 22mm Mouth dia.
Country of Origin (subject to change): China

Description

Reagent Bottle, Capacity 250mL, Labware Basic Material Glass, Bottle/Jar Shape Round, Mouth Narrow, Labware Body Color Clear, Labware Closure Color White Clear, Closure Material Ground Glass, Graduation Range Not Specified, Height 139mm, Diameter 70mm, Special Features 22mm Mouth dia., Bottle/Jar Type Reagent, Package Quantity 6

Reviews