THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Reagent Bottle, Amber, Wide, 250 mL, PK6

LAB SAFETY SUPPLY| Zoro #: G2107603| Mfr #: 5YHJ2

$39.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 72mm
Bottle/Jar Shape: Round
Closure Material: Ground Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107603 Mfr #: 5YHJ2
Diameter: 72mmBottle/Jar Shape: Round
Closure Material: Ground GlassLabware Body Color: Amber
Sterile/Non-Sterile: Non-SterileBottle/Jar Type: Reagent
Height: 137mmLabware Closure Liner Material: Unlined
Capacity: 250mlLabware Basic Material: Glass
Graduation Range: Not SpecifiedMouth: Wide
Autoclavable: YesItem: Reagent Bottle
Includes Closure: YesSpecial Features: 40mm Mouth dia.
Country of Origin (subject to change): China

Description

Reagent Bottle, Capacity 250mL, Labware Basic Material Glass, Bottle/Jar Shape Round, Mouth Wide, Labware Body Color Amber, Closure Material Ground Glass, Graduation Range Not Specified, Height 137mm, Diameter 72mm, Special Features 40mm Mouth dia., Bottle/Jar Type Reagent, Package Quantity 6

Reviews