Reagent Bottle, Clear, Narrow, 500 mL, Pk6

LAB SAFETY SUPPLY| Zoro #: G0577157| Mfr #: 5YHF7

$37.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bottle/Jar Type: Reagent
Sterile/Non-Sterile: Non-Sterile
Labware Closure Color: White Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577157 Mfr #: 5YHF7
Bottle/Jar Type: ReagentSterile/Non-Sterile: Non-Sterile
Labware Closure Color: White ClearMouth: Narrow
Labware Basic Material: GlassIncludes Closure: Yes
Diameter: 83mmLabware Closure Liner Material: Unlined
Graduation Range: Not SpecifiedLabware Body Color: Clear
Height: 170mmLabware Clarity: Transparent
Closure Material: Ground GlassAutoclavable: Yes
Bottle/Jar Shape: RoundCapacity: 500ml
Item: Reagent BottleSpecial Features: 29mm Mouth dia.
Country of Origin (subject to change): China

Description

Reagent Bottle, Capacity 500mL, Labware Basic Material Glass, Bottle/Jar Shape Round, Mouth Narrow, Labware Body Color Clear, Labware Closure Color White Clear, Closure Material Ground Glass, Graduation Range Not Specified, Height 170mm, Diameter 83mm, Special Features 29mm Mouth dia., Bottle/Jar Type Reagent, Package Quantity 6

Reviews