Reagent Bottle, Clear, Wide, 60 mL, PK8

LAB SAFETY SUPPLY| Zoro #: G2206687| Mfr #: 5YHH2

$32.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 46mm
Labware Closure Liner Material: Unlined
Capacity: 60mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206687 Mfr #: 5YHH2
Diameter: 46mmLabware Closure Liner Material: Unlined
Capacity: 60mLIncludes Closure: Yes
Height: 85mmLabware Basic Material: Glass
Closure Material: Ground GlassBottle/Jar Shape: Round
Autoclavable: YesSterile/Non-Sterile: Non-Sterile
Special Features: 32mm Mouth dia.Mouth: Wide
Labware Clarity: TransparentBottle/Jar Type: Reagent
Labware Body Color: ClearLabware Closure Color: White Clear
Graduation Range: Not SpecifiedCountry of Origin (subject to change): China

Description

Reagent Bottle, Capacity 60mL, Labware Basic Material Glass, Bottle/Jar Shape Round, Mouth Wide, Labware Body Color Clear, Labware Closure Color White Clear, Closure Material Ground Glass, Graduation Range Not Specified, Height 85mm, Diameter 46mm, Special Features 32mm Mouth dia., Bottle/Jar Type Reagent, Package Quantity 8

Reviews