This item is Discontinued.

Lab Safety Supply Sample Containr, Non-Sterile, 100mL, Pk1000 32V506

Sample Containr, Non-Sterile, 100mL, Pk1000 (Discontinued)

  • Mfr # 32V506
  • Zoro # G4668237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32V506
Zoro #
G4668237
UPC #
190735557204
Country of Origin
China

Dimensions

Height
73.7mm
Diameter
64.4mm

Details

Item
Sample Container
Capacity
120mL
Labware Body Material
Polypropylene
Bottle/Jar Shape
Cylindrical
Closure Material
Polyethylene
Labware Closure Liner Material
Polyethylene
Graduation Range
Not Specified
Labware Closure Color
Red
Mouth
Wide
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Special Features
Forsted Writing Area
Labware Basic Material
Plastic

Description

Sample Container, Sterile/Non-Sterile Non-Sterile, Closure Material Polyethylene, Special Features Forsted Writing Area, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.