This item is Discontinued.

Lab Safety Supply Spreader, 144mm L, Orange, PK500 21RL08

Spreader, 144mm L, Orange, PK500 (Discontinued)

  • Mfr # 21RL08
  • Zoro # G5239026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21RL08
Zoro #
G5239026
UPC #
190735555460
Country of Origin
China

Dimensions

Handle Length
144mm
Overall Length
144mm
Handle Dia.
4mm
Overall Width
33.2mm

Details

Item
Spreader
Type
Individually Wrapped
Material
Polystyrene
Color
Orange

Description

Spreader, Material Polystyrene, Color Orange, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.