This item is Discontinued.

Lab Safety Supply Stereo Trinocular Zoom Microscope 35Y987

Stereo Trinocular Zoom Microscope (Discontinued)

  • Mfr # 35Y987
  • Zoro # G4981487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35Y987
Zoro #
G4981487
UPC #
190735557532
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Stereo Microscope
Optical Field of View
20 mm
Optical Magnification
0.7X to 4.5X
Light Source
LED
Includes
(2) Eyecups, Dust Cover, Operation Manual
Eyepiece Protractor
Yes
Eyepiece Type
Trinocular
Optical Magnification Range
0.7X to 4.5X
Working Distance
100 mm
Maximum Magnification Capability
45X
Microscope Type
Stereo
Product Type
Microscope
Optical Magnification - Minimum
0.7X
Optical Magnification - Maximum
4.5X

Description

Stereo Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Light Source LED, Optical Field of View 20 mm, Optical Magnification 0.7X to 4.5X, Maximum Magnification Capability 45X, Manufacturers Warranty Length 1 yr, Working Distance 100 mm, Eyepiece Protractor Yes, Includes (2) Eyecups, Dust Cover, Operation Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.