This item is Discontinued.

Lab Safety Supply Stereo Zoom Microscope 35Y988

Stereo Zoom Microscope (Discontinued)

  • Mfr # 35Y988
  • Zoro # G4987071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35Y988
Zoro #
G4987071
UPC #
190735557549
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Stereo Microscope
Eyepiece Type
Trinocular
Microscope Type
Stereo
Light Source
LED
Optical Field of View
20 mm
Optical Magnification
8X to 35X
Maximum Magnification Capability
35X
Working Distance
95 mm
Includes
(2) Eyecups, Dust Cover, Operation Manual
Eyepiece Protractor
Yes
Optical Magnification Range
8X to 35X
Product Type
Microscope

Description

Stereo Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Light Source LED, Optical Field of View 20 mm, Optical Magnification 8X to 35X, Maximum Magnification Capability 35X, Manufacturers Warranty Length 1 yr, Working Distance 95 mm, Eyepiece Protractor Yes, Includes (2) Eyecups, Dust Cover, Operation Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.