This item is Discontinued.

Lab Safety Supply SterileSyringeFilters, 0.22um, 33mm, PK100 12K968

SterileSyringeFilters, 0.22um, 33mm, PK100 (Discontinued)

  • Mfr # 12K968
  • Zoro # G4588902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12K968
Zoro #
G4588902
UPC #
190735553169
Country of Origin
United States

Dimensions

Pore Size
0.22 um
Membrane Dia.
33 um

Details

For Use With
Liquids or Air
Max. Pressure
90 Bar
Item
Sterile Syringe Filter
Capacity
Up to 100mL
Filter Material
Hydrophobic Polyvinylidene Difluoride
Inlet Connection
Luer-lok(TM)
Outlet Connection
Luer-slip (no- barb)
Housing Material
Polypropylene

Description

Sterile Syringe Filter, Pore Size 0.22 um, Filter Material Hydrophobic Polyvinylidene Difluoride, Housing Material Polypropylene, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.