This item is Discontinued.

Lab Safety Supply Syringe Filter Holder, 47mm 22CZ17

Syringe Filter Holder, 47mm (Discontinued)

  • Mfr # 22CZ17
  • Zoro # G5317681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22CZ17
Zoro #
G5317681
UPC #
190735556078
Country of Origin
Unknown

Dimensions

Housing Dia.
47mm
Membrane Dia.
47 mm

Details

Housing Material
Polysulfone
Item
Syringe Filter Holder
Filter Material
Polysulfone
Autoclavable
Yes
For Use With
Air Sampling

Description

Syringe Filter Holder, Filter Material Polysulfone, Housing Material Polysulfone, Autoclavable Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.