customer-service Help
Lab Safety Supply

Translucent, Wash Bottle 16 oz., 6 Pack

Lab Safety Supply Translucent,  Wash Bottle 16 oz.,  6 Pack 24J894
Tap to zoom
Hover or click to zoom
$34.79
pkg. of 6 ($5.80/ea)
  • Item: Wash Bottle
  • Spout Style: Standard Spout
  • Labware Capacity - English: 16 oz
See full product details
Orders over $75 ship free.

Total: $34.79

Lab Safety Supply #24J894 Specifications

  • Item: Wash Bottle
  • Spout Style: Standard Spout
  • Labware Capacity - English: 16 oz
  • Color: Translucent
  • Labware Capacity - Metric: 500 mL
  • Labware Basic Material: Plastic
  • Imprinting: Distilled Water
  • Labware Body Material: LDPE
  • Labware Closure Material: Polypropylene
  • Labware Imprinting: Distilled Water
  • Vented/Nonvented: Vented
  • Mouth: Narrow
  • Labware Closure Color: Natural
  • Cap Material: Polypropylene
  • Labware Body Color: White Frosted
  • Bottle Material: LDPE
  • Cap Color: Natural
  • Capacity: 16 oz.
  • Opacity: Translucent
  • Labware Height - Metric: 244 mm
  • Labware Height - English: 9.516 in
  • Autoclavable: No
  • Diameter: 75 mm
  • Wash Bottle Style: Standard Spout
  • Venting: Vented
  • Height: 244mm
  • Labware Clarity: Translucent
  • Country of Origin (subject to change): India

Description

Wash Bottle, Labware Capacity - English 16 oz, Labware Capacity - Metric 500 mL, Standard Spout, Labware Basic Material Plastic, Labware Body Material LDPE, Labware Closure Material Polypropylene, Narrow Mouth, Vented/Nonvented Vented, Labware Closure Color Natural, Labware Clarity Translucent, Labware Imprinting Distilled Water, Autoclavable No, Labware Body Color White Frosted, Labware Height - English 9.516 in, Labware Height - Metric 244 mm, Diameter 75 mm, Package Quantity 6

Restrictions and Compliance

Reviews of Lab Safety Supply #24J894