This item is Discontinued.

Lab Safety Supply Translucent, Wash Bottle, 5 Pack 8AEA5

Translucent, Wash Bottle, 5 Pack (Discontinued)

  • Mfr # 8AEA5
  • Zoro # G4091577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8AEA5
Zoro #
G4091577
UPC #
190735562697
Country of Origin
United Kingdom

Dimensions

Height
9"
Labware Height - English
6.5"
Diameter
3"
Labware Height - Metric
165mm

Details

Item
Wash Bottle
Capacity
500mL
Autoclavable
No
Color
Translucent
Labware Clarity
Translucent
Mouth
Wide
Labware Body Material
LDPE
Venting
Vented
Labware Closure Material
Polypropylene
Cap Color
Green
Labware Capacity - Metric
500mL
Vented/Nonvented
Vented
Labware Body Color
Clear
Labware Basic Material
Plastic
Bottle Material
LDPE
Spout Style
Standard Spout
Labware Closure Color
Green
Cap Material
Polypropylene
Opacity
Translucent
Imprinting
Methanol
Labware Capacity - English
16 oz.
Wash Bottle Style
Standard Spout
Labware Imprinting
Methanol

Description

Wash Bottle, Imprinting Methanol, Vented/Nonvented Vented, Spout Style Standard Spout, Autoclavable No, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.