Vacuum Desiccator, Glass, Amber, I.D. 120mm

LAB SAFETY SUPPLY| Zoro #: G0653441| Mfr #: 5YHV0

$44.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Amber
Plate Height: 60mm
Item: Vacuum Desiccator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653441 Mfr #: 5YHV0
Color: AmberPlate Height: 60mm
Item: Vacuum DesiccatorInside Dia.: 120mm
Overall Height: 165mmIncludes: Lid and Plate
Material of Construction: Glass and PorcelainCountry of Origin (subject to change): China

Description

Vacuum Desiccator, Inside Dia. 120mm, Overall Height 165mm, Plate Height 60mm, Material of Construction Glass and Porcelain, Color Amber, Includes Lid and Plate

Reviews