Vacuum Desiccator, Glass, Amber, I.D. 150mm

LAB SAFETY SUPPLY| Zoro #: G2014932| Mfr #: 5YHV1

$63.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Lid and Plate
Plate Height: 90mm
Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014932 Mfr #: 5YHV1
Includes: Lid and PlatePlate Height: 90mm
Color: AmberItem: Vacuum Desiccator
Material of Construction: Glass and PorcelainInside Dia.: 150mm
Country of Origin (subject to change): China

Description

Vacuum Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass and Porcelain, Color Amber, Includes Lid and Plate

Reviews