This item is Discontinued.

Lab Safety Supply Vacuum Manifold, Glass Funnel, 1-Place 46Z315

Vacuum Manifold, Glass Funnel, 1-Place (Discontinued)

  • Mfr # 46Z315
  • Zoro # G5244014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46Z315
Zoro #
G5244014
UPC #
190735558324
Country of Origin
China

Dimensions

Size
9.8 x 7.8 x 15.2 in
Overall Height
386.08 mm

Details

Item
Vacuum Manifold
Capacity
1-Place
Material
Glass, Stainless Steel
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Product Type
Vacuum Manifold
Includes Stopper
No

Description

Vacuum Manifold, Product Type Vacuum Manifold, Material Glass, Stainless Steel, Includes Stopper No, Overall Height 386.08 mm, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.