This item is Discontinued.

Lab Safety Supply Vacuum Manifold, PSF Funnel, 1-Place 46Z321

Vacuum Manifold, PSF Funnel, 1-Place (Discontinued)

  • Mfr # 46Z321
  • Zoro # G5244066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46Z321
Zoro #
G5244066
UPC #
190735558386
Country of Origin
India

Dimensions

Size
12.6 in x 9.8 in in x 9.8 in

Details

Item
Vacuum Manifold, Autoclavable
Capacity
1-Place
Material
SS/PTFE/PSF

Description

Vacuum Manifold, Autoclavable, Material SS/PTFE/PSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.