Volumetric Flask, Class A, 2000 mL, PK2

LAB SAFETY SUPPLY| Zoro #: G2334184| Mfr #: 5PRZ2

$40.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stopper Size: 24/20
Includes: Stopper
Item: Volumetric Flask,Class A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2334184 Mfr #: 5PRZ2
Stopper Size: 24/20Includes: Stopper
Item: Volumetric Flask,Class ACapacity: 2000mL
Material of Construction: GlassColor: clear
Country of Origin (subject to change): China

Description

Volumetric Flask,Class A, Capacity 2000mL, Material of Construction Glass, Tolerance 0.60ml, Stopper Size 24/20, Color Clear, Includes Stopper

Reviews