STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Volumetric Flask, Class A, Glass, 200mL, Pk6

LAB SAFETY SUPPLY| Zoro #: G2194823| Mfr #: 5YHZ8

$48.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clear
Capacity: 200mL.
Graduation Range: 200mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194823 Mfr #: 5YHZ8
Color: clearCapacity: 200mL.
Graduation Range: 200mLItem: Volumetric Flask,Class A
Stopper Size: 14/15Includes: Stopper
Material of Construction: GlassCountry of Origin (subject to change): China

Description

Volumetric Flask,Class A, Capacity 200mL., Material of Construction Glass, Tolerance 0.15ml, Stopper Size 14/15, Color Clear, Includes Stopper

Reviews