Volumetric Flask, Class A, 500mL, PK4

LAB SAFETY SUPPLY| Zoro #: G0542175| Mfr #: 5YJA0

$43.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Volumetric Flask,Class A
Material of Construction: Glass
Color: clear
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0542175 Mfr #: 5YJA0
Item: Volumetric Flask,Class AMaterial of Construction: Glass
Color: clearStopper Size: 19/17
Includes: StopperCapacity: 500ml
Country of Origin (subject to change): China

Product Description

Volumetric Flask,Class A, Capacity 500mL, Material of Construction Glass, Tolerance 0.25ml, Stopper Size 19/19, Color Clear, Includes Stopper, Package Quantity 4

Product Reviews