Volumetric Flask, Class B, 2000 mL, PK2

LAB SAFETY SUPPLY| Zoro #: G0470522| Mfr #: 5PTA2

$30.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clear
Capacity: 2000mL
Item: Volumetric Flask,Class B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470522 Mfr #: 5PTA2
Color: clearCapacity: 2000mL
Item: Volumetric Flask,Class BStopper Size: 24/20
Includes: StopperMaterial of Construction: Glass
Country of Origin (subject to change): China

Description

Volumetric Flask,Class B, Capacity 2000mL, Material of Construction Glass, Tolerance 1.2ml, Stopper Size 24/20, Color Clear, Includes Stopper

Reviews