Volumetric Flask, Class B, 200mL, 200mL, PK6

LAB SAFETY SUPPLY| Zoro #: G2223164| Mfr #: 5PRZ8

$36.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Graduation Range: 200mL
Stopper Size: 14/15
Includes: Stopper
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2223164 Mfr #: 5PRZ8
Graduation Range: 200mLStopper Size: 14/15
Includes: StopperColor: clear
Capacity: 200mL.Material of Construction: Glass
Item: Volumetric Flask,Class BCountry of Origin (subject to change): China

Product Description

Volumetric Flask,Class B, Capacity 200mL., Material of Construction Glass, Tolerance 0.3ml, Stopper Size 14/15, Color Clear, Includes Stopper

Product Reviews