DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Volumetric Flask, Class B, Glass, 255mL, Pk6

LAB SAFETY SUPPLY| Zoro #: G2169666| Mfr #: 5PRZ9

$38.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169666 Mfr #: 5PRZ9
Includes: StopperMaterial of Construction: Glass
Tolerance: 0.3mlItem: Volumetric Flask, Class B
Stopper Size: 14/15Color: Clear
Capacity: 250mLCountry of Origin (subject to change): China

Product Description

Volumetric Flask, Class B, Capacity 250mL, Material of Construction Glass, Tolerance 0.3ml, Stopper Size 14/15, Color Clear, Includes Stopper

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.