This item is Discontinued.

Lab Safety Supply Weighing Dish, 200mL, 7/8in.D, PK500 38XJ87

Weighing Dish, 200mL, 7/8in.D, PK500 (Discontinued)

  • Mfr # 38XJ87
  • Zoro # G1923796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38XJ87
Zoro #
G1923796
UPC #
190735557822
Country of Origin
China

Dimensions

Length
5 1/3 in
Width
4 2/3 in
Depth
7/8 in

Details

Item
Weighing Dish
Capacity
200mL
Color
White
Material
Polystyrene

Description

Weighing Dish, Capacity 200mL, White, Length 5 1/3 in, Width 4 2/3 in, Depth 7/8 in, Polystyrene, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.