This item is Discontinued.

Labchem Sulfuric Acid, 2.0N 1L LC257902

Sulfuric Acid, 2.0N 1L (Discontinued)

  • Mfr # LC257902
  • Zoro # G2947227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC257902
Zoro #
G2947227
UPC #
-
Country of Origin
United States

Details

Item
Sulfuric Acid,2.0N 1L

Description

Sulfuric Acid,2.0N 1L

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.