Zoro Homepage

Glovebox, 2 Ports, 13 cu. F.t

  • Mfr # 5220221

  • Zoro # G3484120


product price: $14,706.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Neoprene Gloves
Overall Width
31 5/8 in
Voltage
230V
Material
Powder-Coated Steel
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220221
Zoro #
G3484120
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
31 5/8 in
Height
40 in
Length
31 5/8 in
Width
52 3/4 in
Overall Height
40 in
Overall Length
4 3/8 ft
Viewing Window Width
26 3/8 in
Internal Working Width
33 1/2 in
Viewing Window Height
12 1/2 in

Details

Item
Glove Box
Includes
Neoprene Gloves
Voltage
230V
Material
Powder-Coated Steel
Chamber Volume
13 cu ft
Number of Ports
2
Filter Type
HEPA
Standards
CE, ETL
Product Type
Glove Box
Current
4 A
Power Source
Corded
Frequency
60 Hz
Liner Material
Polyethylene

Description

Glove Box, Number of Ports 2, Material Powder-Coated Steel, Length 31 5/8 in, Width 52 3/4 in, Height 40 in, Chamber Volume 13 cu ft, Includes Neoprene Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.