Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipette Washer/Dryer with Heater, 230V, 6A

  • Zoro #: G0116914
  • Mfr #: 4612071

$4,133.95

  • Height: 37.7"
  • Item: Pipette Washer/Dryer with Heater
  • Features: LCD Display, 3 Factory-Set Cycle Programs, Display Alerts, User-Set Delayed Start
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Labconco #4612071 Specifications

  • Zoro #: G0116914
  • Mfr #: 4612071
Height: 37.7" Item: Pipette Washer/Dryer with Heater
Features: LCD Display, 3 Factory-Set Cycle Programs, Display Alerts, User-Set Delayed Start Standards: UL 61010-1, CAN/CSA C22.2 No. 6 1010.1, CE Conformity Marking
Construction: 304 Stainless Steel Water Used: 12.5L
Amps: 6 Phase: Single
Voltage: 230 Depth: 18.6"
Width: 14.8" Rinse Temp.: 60 Degrees C (140 Degrees F)
Interior Clearance: 25" Drying System: Direct-Injection Compressed Air Into Pipettes
Includes: 750 Watt Heater Element, Pipette Holder and Back Splash, Acrylic Cover, 6 Ft. Feedwater Quick-Connect Coupling Inlet/Drain Hose , (2) Rear-Mounted Polyethylene Regulating Air Source and Pure Water Attachment Tubes, 1/8" oz. Dispense Pump, Pure Water Inlet Series: ScrubAir
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipette Washer/Dryer with Heater, Voltage 230, 6 Amps, Phase Single, Direct-Injection Compressed Air into Pipettes Drying System, Interior Clearance 25 In., Rinse Temp. 60 Degrees C (140 Degrees F), Water Used 12.5L, Includes 750 Watt Heater Element, Pipette Holder and Back Splash, Acrylic Cover, 6 Ft. Feedwater Quick-Connect Coupling Inlet/Drain Hose , (2) Rear-Mounted Polyethylene Regulating Air Source and Pure Water Attachment Tubes, 1/8 In. oz. Dispense Pump, Pure Water Inlet

Reviews of Labconco #4612071