Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rotor, Angled, 8 x 25mL, 1700 rpm

  • Zoro #: G0089860
  • Mfr #: 7548800
$422.99
  • Series: CentriVap micro IR
  • Capacity - Lab Equipment: 8 x 25mL
  • Lab Rotor Type: Angled
See full product details
This item ships free.

Labconco #7548800 Specifications

  • Zoro #: G0089860
  • Mfr #: 7548800
Series: CentriVap micro IR Capacity - Lab Equipment: 8 x 25mL
Lab Rotor Type: Angled Lab Rotor Material: PFTE Coated Aluminum
Diameter: 5.5 in Max. Speed - Lab Equipment: 1,700 RPM
Adapters Included - Centrifuges: None For Use With: CentriVap micro IR
Item: Rotor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rotor, Lab Rotor Type Angled, Capacity - Lab Equipment 8 x 25mL, Lab Rotor Material PFTE Coated Aluminum, Max. Speed - Lab Equipment 1,700 RPM, Diameter 5.5 in, Adapters Included - Centrifuges None, For Use With CentriVap micro IR, Series CentriVap micro IR

Reviews of Labconco #7548800