Color Code Drum Ring, Gloss Finish, Purple

LABEL SAFE| Zoro #: G0746085| Mfr #: 207007

$2.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 0.9"
Item: Color Coded Drum Ring
Type: HDPE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746085 Mfr #: 207007
Height: 0.9"Item: Color Coded Drum Ring
Type: HDPEColor: Purple
Country of Origin (subject to change): United States

Description

Color Coded Drum Ring, HDPE, Size 0.9 x 6.9, Height 0.9 In, Width 6.9 In, Fits Oil Safe Drums, Gloss Finish, Purple

Reviews