BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Color Coded Drum Ring, Gloss Finish, Black

LABEL SAFE| Zoro #: G0688913| Mfr #: 207001

$3.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: HDPE
Item: Color Coded Drum Ring
Height: 0.9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688913 Mfr #: 207001
Type: HDPEItem: Color Coded Drum Ring
Height: 0.9"Color: Black
Country of Origin (subject to change): United States

Description

Color Coded Drum Ring, HDPE, Size 0.9 x 6.9, Height 0.9 In, Width 6.9 In, Fits Oil Safe Drums, Gloss Finish, Black

Reviews