KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Color Coded Drum Ring, Gloss Finish, Gray

LABEL SAFE| Zoro #: G0906902| Mfr #: 207004

$3.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 0.9"
Item: Color Coded Drum Ring
Type: HDPE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906902 Mfr #: 207004
Height: 0.9"Item: Color Coded Drum Ring
Type: HDPEColor: Gray
Country of Origin (subject to change): United States

Description

Color Coded Drum Ring, HDPE, Size 0.9 x 6.9, Height 0.9 In, Width 6.9 In, Fits Oil Safe Drums, Gloss Finish, Gray

Reviews